Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-4.500-WELD BOTTOM-623288
Mfr # 396630
Zoro # G806965593
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.528"
- Overall Length 4.500"
- Shrink Tubing Wall Type Heavy
- Outside Dia. 0.572"
- Wall Thickness 0.022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 396630
- Zoro # G806965593
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.528" |
Overall Length | 4.500" |
Outside Dia. | 0.572" |
Details
Shrink Tubing Wall Type | Heavy |
Wall Thickness | 0.022" |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNK7)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- ASP Parts Bags (Small), 11" X 17", 500 Per Roll Pk (112)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- TRICORBRAUN 8 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (025217)
- Visipak Product Packaging Containers & Supplies