Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.156-WELD BOTTOM-623288
Mfr # 198542
Zoro # G206965568
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.156"
- Inside Dia. 0.528"
- Outside Dia. 0.572"
- Shrink Tubing Wall Type Heavy
- Wall Thickness 0.022"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 198542
- Zoro # G206965568
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 3.156" |
Inside Dia. | 0.528" |
Outside Dia. | 0.572" |
Details
Shrink Tubing Wall Type | Heavy |
Wall Thickness | 0.022" |
Description
-STOCK-POLYBAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- Visipak Product Packaging Containers & Supplies