Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER
Mfr # 566137
Zoro # G306965598
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 0.445"
- Wall Thickness 0.022"
- Overall Length 4.750"
- Shrink Tubing Wall Type Heavy
- Inside Dia. 0.401"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 566137
- Zoro # G306965598
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 0.445" |
Overall Length | 4.750" |
Inside Dia. | 0.401" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLYBAG-INNER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Ballpoint Pen, 1mm, Black Ink, Clear Barrel, Dozen (UNV15530)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- EUREKA Peanuts® Super Star Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3 (845073)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- Visipak Product Packaging Containers & Supplies