Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-3.125-WELD BOTTOM-596435-STACK PACKED
Mfr # 774596
Zoro # G606965595
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.445"
- Wall Thickness 0.022"
- Overall Length 3.125"
- Inside Dia. 0.401"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 774596
- Zoro # G606965595
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 0.445" |
Overall Length | 3.125" |
Inside Dia. | 0.401" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-3.125-WELD BOTTOM-596435-STOCK-POLYBAG-STACK PACKED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- LABELMASTER Non-RCRA Regulated Waste Label Ruled, Pk100 (BWM7)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- Visipak Product Packaging Containers & Supplies