Shop All Product Protection & Grips
Visipak
CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK
Mfr # 449490
Zoro # G506980254
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 449490
- Zoro # G506980254
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2" |
Details
Material | HDPE |
Description
CLOSURE-ROUND PLUG-2"-HDPE-BLACK-STOCK-1000/BOX-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZEU1)
- MASTER CASTER CO Master, LIKE NEW SOLUTIONS, FLOOR SAVERS, ROUND, 1.5in DIAMETER, CLEAR/GRAY, 8PK (88451)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NKAB - DG34823)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- STOCKCAP Tubing Inserts-ROUND-2-(14-20)-LDPE-BLACK, 25PK (819385)
- GRIPWORKS Flat Grips-0.062-0.750-2.000-0.065-RE-701-89-BLACK, 50PK (779801)
- Visipak Product Protection & Grips