Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-3/4"-LDPE-BLACK, 5000PK
Mfr # 907149
Zoro # G206980387
product price: $395.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thin and medium wall round tubes
- Material LDPE
- Color Black, Red or White
- Inside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 907149
- Zoro # G206980387
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3/4" |
Details
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Color | Black, Red or White |
Description
CLOSURE-HANGER PLUG-3/4"-LDPE-BLACK-STOCK-5000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTION METALS Construction Metals KM625 Mesh Screening; 6 in. x 25 ft. (741965)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- ILCO Ilco: Key Blanks, DE6-BR DEXTER (ILCO-DE6-BR)
- FALCON Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan (B341CP6D D 626)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- Visipak Product Protection & Grips