Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-3"-LDPE-BLACK, 500PK
Mfr # 116622
Zoro # G206980189
product price: $233.99
/pk 500, $0.47/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 3"
- Color Black, Red or White
- For Use With Thin and medium wall round tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 116622
- Zoro # G206980189
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3" |
Details
Material | LDPE |
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Description
CLOSURE-HANGER PLUG-3"-LDPE-BLACK-STOCK-500/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy White Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88WHT258A)
- EKENA MILLWORK 1"H x 1/4"P x 96"L (1 7/8" Repeat) Dentil Block Moulding (MLD00X00DE)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- Visipak Product Protection & Grips