Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-2"-LDPE-WHITE, 1000PK
Mfr # 142761
Zoro # G706980016
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red or White
- For Use With Thin and medium wall round tubes
- Material LDPE
- Inside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 142761
- Zoro # G706980016
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2" |
Details
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Description
CLOSURE-HANGER PLUG-2"-LDPE-WHITE-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 3/8in 10mm Offset Non-Self Closing Face Mount Satin Nickel Cabinet Hinge, 1 Pair (BPR3406G10)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38801.012.0131)
- PRIME-LINE GATE CLOSING SPRING 10"" (RG 18668)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- EEZER PRODUCTS .940in X 10in X .125in Black Handle Tube, Vinyl Foam (100225)
- Visipak Product Protection & Grips