Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-2-1/2"-LDPE-WHITE, 500PK
Mfr # 978503
Zoro # G306980027
product price: $209.99
/pk 500, $0.42/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- For Use With Thin and medium wall round tubes
- Inside Dia. 2-1/2"
- Color Black, Red or White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 978503
- Zoro # G306980027
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2-1/2" |
Details
Material | LDPE |
For Use With | Thin and medium wall round tubes |
Color | Black, Red or White |
Description
CLOSURE-HANGER PLUG-2-1/2"-LDPE-WHITE-STOCK-500/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 100 ft x 2 In. Red (U2351RED)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- DELTANA Convex Flush Bumper 2-3/8" Diameter Satin Chrome (WBC238U26D)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- Visipak Product Protection & Grips