Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-2-1/2"-LDPE-RED, 500PK
Mfr # 379202
Zoro # G306980263
product price: $209.99
/pk 500, $0.42/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thin and medium wall round tubes
- Inside Dia. 2-1/2"
- Color Black, Red or White
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 379202
- Zoro # G306980263
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2-1/2" |
Details
For Use With | Thin and medium wall round tubes |
Color | Black, Red or White |
Material | LDPE |
Description
CLOSURE-HANGER PLUG-2-1/2"-LDPE-RED-STOCK-500/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK NextLock 5G Manager Key/Power Jumper Combo (KEY-NL-MGR-00-01)
- TRINE Electric Strikes (234-26D)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- AURALEX ACOUSTICS Snap-On Anchor, 50PK (Snap-On Anchor 50 Pack)
- Visipak Product Protection & Grips