Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1/2"-LDPE-WHITE, 5000PK
Mfr # 854202
Zoro # G806979941
product price: $313.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red or White
- Inside Dia. 1/2"
- For Use With Thin and medium wall round tubes
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 854202
- Zoro # G806979941
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1/2" |
Details
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Description
CLOSURE-HANGER PLUG-1/2"-LDPE-WHITE-STOCK-5000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- SIMPLEX Floating Face Latch, Simplex, Eplex (7518526D01)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_022)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Pioneer Oak 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-511)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- PRODOOR 3575x 48Heavy Duty Temporary Door Protection Panel, 75PK (PDR-36-P)
- Visipak Product Protection & Grips