Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1/2"-LDPE-BLACK, 5000PK
Mfr # 649855
Zoro # G106980128
product price: $313.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red or White
- For Use With Thin and medium wall round tubes
- Material LDPE
- Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 649855
- Zoro # G106980128
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1/2" |
Details
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Description
CLOSURE-HANGER PLUG-1/2"-LDPE-BLACK-STOCK-5000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4" x 4-1/2", US26D (FBB179 4-1/2X4 26D)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- BLUM 120+ Degree Self-closing Screw On Overlay Plus Hinge (73T5550)
- BLUM Side Adjustable Left Hand Locking Device for 563/569 Tandem Slides (T51.1901 L)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- EEZER PRODUCTS .344in X 5in X .150in Black Handle Grip, Vinyl Foam (100040)
- Visipak Product Protection & Grips