Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1"-LDPE-WHITE, 1000PK
Mfr # 224601
Zoro # G406980293
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 1"
- Color Black, Red or White
- For Use With Thin and medium wall round tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 224601
- Zoro # G406980293
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1" |
Details
Material | LDPE |
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Description
CLOSURE-HANGER PLUG-1"-LDPE-WHITE-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 101T Key (C100LP-101T-14A)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- MASTER LOCK Lock Box, Padlock, Metal, Electronic (5440ECWWG)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .375in X 7in X .125in Black Handle Grip, Vinyl Foam (100055)
- Visipak Product Protection & Grips