Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1"-LDPE-RED, 1000PK
Mfr # 524799
Zoro # G806980091
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thin and medium wall round tubes
- Inside Dia. 1"
- Material LDPE
- Color Black, Red or White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 524799
- Zoro # G806980091
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1" |
Details
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Color | Black, Red or White |
Description
CLOSURE-HANGER PLUG-1"-LDPE-RED-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll (3004024)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Chrome Spring Hinge (4PA82)
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- Visipak Product Protection & Grips