Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1"-LDPE-BLACK, 1000PK
Mfr # 745858
Zoro # G706980412
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red or White
- Material LDPE
- For Use With Thin and medium wall round tubes
- Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 745858
- Zoro # G706980412
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1" |
Details
Color | Black, Red or White |
Material | LDPE |
For Use With | Thin and medium wall round tubes |
Description
CLOSURE-HANGER PLUG-1"-LDPE-BLACK-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 3 in. H x 10 in. L Wall Plate Holder, Bright Silver (SW-103S)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .344in X 5in X .150in Black Handle Grip, Vinyl Foam (100040)
- Visipak Product Protection & Grips