Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1-1/4"-LDPE-RED, 1000PK
Mfr # 292121
Zoro # G606980093
product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Black, Red or White
- For Use With Thin and medium wall round tubes
- Inside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 292121
- Zoro # G606980093
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1-1/4" |
Details
Material | LDPE |
Color | Black, Red or White |
For Use With | Thin and medium wall round tubes |
Description
CLOSURE-HANGER PLUG-1-1/4"-LDPE-RED-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-042)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP1601 x 689)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Grip, Vinyl Foam (100333)
- Visipak Product Protection & Grips