Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1-1/2"-LDPE-WHITE, 1000PK
Mfr # 766143
Zoro # G306980430
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thin and medium wall round tubes
- Inside Dia. 1-1/2"
- Color Black, Red or White
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 766143
- Zoro # G306980430
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1-1/2" |
Details
For Use With | Thin and medium wall round tubes |
Color | Black, Red or White |
Material | LDPE |
Description
CLOSURE-HANGER PLUG-1-1/2"-LDPE-WHITE-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL DS)
- BALDWIN Estate Satin Black Edge Pulls (0465.190)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRU2)
- AMERIMAX HOME PRODUCTS GUTTER K END+DROP5X3""WHT (27010)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- EEZER PRODUCTS 1.44in X 15in X .125in Black Handle Tube, Vinyl Foam (100340)
- Visipak Product Protection & Grips