Shop All Product Protection & Grips
Visipak
CLOSURE-HANGER PLUG-1-1/2"-LDPE-RED, 1000PK
Mfr # 347078
Zoro # G606979950
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thin and medium wall round tubes
- Material LDPE
- Color Black, Red or White
- Inside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 347078
- Zoro # G606979950
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1-1/2" |
Details
For Use With | Thin and medium wall round tubes |
Material | LDPE |
Color | Black, Red or White |
Description
CLOSURE-HANGER PLUG-1-1/2"-LDPE-RED-STOCK-1000/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/2 BS 628 1 1/2 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-450-628)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- EKENA MILLWORK WM105-2 - 1"H x 1"D x 144"L Quarter Round Flexible Moulding (BBDFWM105-2X144)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .705in X 10in X .125in Black Handle Grip, Vinyl Foam (100125)
- Visipak Product Protection & Grips