Shop All Product Protection & Grips
Visipak
CLOSURE-FRICTION HANG FLX PLUG ROUND-2"-LDPE-NATURAL, 250PK
Mfr # 011596
Zoro # G406980019
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Inside Dia. 2"
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 011596
- Zoro # G406980019
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2" |
Details
Color | Natural |
Material | LDPE |
Description
CLOSURE-FRICTION HANG FLX PLUG ROUND-2"-LDPE-NATURAL-STOCK-250/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- ECLIPSE MAGNETICS Shallow Pot Magnet 828, Pull Force:28.6lb, PK5 (828)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- Visipak Product Protection & Grips