Shop All Product Protection & Grips
Visipak
CLOSURE-FRICTION HANG FLX PLUG ROUND-1 1/4"-LDPE-NATURAL, 500PK
Mfr # 014418
Zoro # G606980185
product price: $78.99
/pk 500, $0.16/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Inside Dia. 1-1/4"
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 014418
- Zoro # G606980185
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1-1/4" |
Details
Color | Natural |
Material | LDPE |
Description
CLOSURE-FRICTION HANG FLX PLUG ROUND-1 1/4"-LDPE-NATURAL-STOCK-500/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2011-2018 DODGE CHARGER DART CHALLENGER & CHRYSLER 300 SMART KEY (AFM-RSK-DDG-302-4A)
- DELTANA Replacement Bell Button Oil Rubbed Bronze (BBC20-REPLU10B)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x1114 IndioFlatStrap (N800-216)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- Visipak Product Protection & Grips