Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-7/8"-FLAT TOP-NO TAB-LDPE-RED, 500PK
Mfr # 285467
Zoro # G906980236
product price: $35.89
/pk 500, $0.07/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 7/8"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 285467
- Zoro # G906980236
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 7/8" |
Details
Material | LDPE |
Color | Red |
Description
CLOSURE-FLX PLUG ROUND-7/8"-FLAT TOP-NO TAB-LDPE-RED-STOCK-500/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP7340160195)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1030AF)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- GRIPWORKS Flat Grips-0.125-0.750-4.250-0.070-FE-701-89-BLACK, 10PK (419142)
- Visipak Product Protection & Grips