Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-5"-FLAT TOP-NO TAB-LDPE-NATURAL, 100PK
Mfr # 051858
Zoro # G506980223
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 5"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 051858
- Zoro # G506980223
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 5" |
Details
Material | LDPE |
Color | Natural |
Description
CLOSURE-FLX PLUG ROUND-5"-FLAT TOP-NO TAB-LDPE-NATURAL-STOCK-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- SPD Welded Blade End Gas Spring (GSWB348678)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- EEZER PRODUCTS .940in X 6in X .125in Black Handle Grip, Vinyl Foam (100210)
- Visipak Product Protection & Grips