Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-5"-FLAT TOP-NO TAB-LDPE-BLACK, 100PK
Mfr # 441719
Zoro # G106980364
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5"
- Material LDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 441719
- Zoro # G106980364
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 5" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-5"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4WZ)
- KWIKSET Kwikset: Tustin Privecy Lever with Round Rose Satin Nickel (KWS-730TNL-RDT-15)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U26)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- EEZER PRODUCTS 1.44in X 7.5in X .125in Black Handle Grip, Vinyl Foam (100320)
- Visipak Product Protection & Grips