Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-4"-FLAT TOP-NO TAB-LDPE-RED, 100PK
Mfr # 407506
Zoro # G206980257
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4"
- Color Red
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 407506
- Zoro # G206980257
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 4" |
Details
Color | Red |
Material | LDPE |
Description
CLOSURE-FLX PLUG ROUND-4"-FLAT TOP-NO TAB-LDPE-RED-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- RACK’EM RACKS RackEm Racks 4051 36 in. 16-Hook Utility Rack - Yellow (4051)
- MNG Large Round Knob, Riverstone, Distressed Pewter (84464)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- STOCKCAP Tubing Inserts-ROUND-2-(14-20)-LDPE-BLACK, 25PK (819385)
- Visipak Product Protection & Grips