Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-4"-FLAT TOP-NO TAB-LDPE-BLACK, 100PK
Mfr # 006478
Zoro # G506979951
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4"
- Material LDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 006478
- Zoro # G506979951
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 4" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-4"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Guide and Glides, White Polyethylene 2 Pack (R 7224)
- NATIONAL 4 In. x 1/4 In. Radius Satin Brass Door Hinge (N830228)
- PRIME-LINE Steel Bracket Drawer Track Roller with Plastic Roller 2 Pack (R 7132)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- Visipak Product Protection & Grips