Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-4 1/4"-FLAT TOP-NO TAB-LDPE-BLACK, 100PK
Mfr # 033115
Zoro # G206979947
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4-1/4"
- Material LDPE
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 033115
- Zoro # G206979947
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 4-1/4" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-4 1/4"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Combinating Kit for SFIC Cores - A2 System (CD431-2)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- ZORO SELECT Viton O-Ring, 1.5mm Wide 15mm ID, PK25 (ZUSAV1.5X15)
- LLB LLB: LockMonkey: Set of 4 Replacement Shims w/ Case (MK241) (LOCK MONKEY) (MNK-MK241)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .625in X 5in X .125in Black Handle Grip, Vinyl Foam (100095)
- Visipak Product Protection & Grips