Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-3/4"-FLAT TOP-NO TAB-LDPE-NATURAL, 1000PK
Mfr # 145721
Zoro # G506980018
product price: $68.15
/pk 1000, $0.07/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Material LDPE
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 145721
- Zoro # G506980018
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3/4" |
Details
Material | LDPE |
Color | Natural |
Description
CLOSURE-FLX PLUG ROUND-3/4"-FLAT TOP-NO TAB-LDPE-NATURAL-STOCK-1000/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- X1 TOOLS R-209 Square O-Ring ID: 11/16, CS 1/8, OD 15/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R209x4)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .625in X 4in X .187in Black Handle Grip, Vinyl Foam (100090)
- Visipak Product Protection & Grips