Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-3/4"-FLAT TOP-NO TAB-LDPE-BLACK, 1000PK
Mfr # 005778
Zoro # G106980104
product price: $68.15
/pk 1000, $0.07/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 005778
- Zoro # G106980104
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3/4" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-3/4"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-1000/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 36" Oak Threshold (WAT36H)
- JOHNSON HARDWARE 1510 Series 36 In. To 80 In. Natural Pocket Door Frame (15113068)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Antique Brass (A03-K4018-609)
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- Visipak Product Protection & Grips