Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-3"-FLAT TOP-NO TAB-LDPE-NATURAL, 250PK
Mfr # 464647
Zoro # G006980396
product price: $99.69
/pk 250, $0.40/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material LDPE
- Inside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 464647
- Zoro # G006980396
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3" |
Details
Color | Natural |
Material | LDPE |
Description
CLOSURE-FLX PLUG ROUND-3"-FLAT TOP-NO TAB-LDPE-NATURAL-STOCK-250/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- PEMKO Folding Door Track & Hardware Kit, 48"L x 1-5/16"W (HF2/100A/4)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (9K30N15CS3626)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- PRODOOR 3575x 48Heavy Duty Temporary Door Protection Panel, 75PK (PDR-36-P)
- Visipak Product Protection & Grips