Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-3"-FLAT TOP-NO TAB-LDPE-BLACK, 250PK
Mfr # 092291
Zoro # G306979946
product price: $99.69
/pk 250, $0.40/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Black
- Inside Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 092291
- Zoro # G306979946
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-3"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-250/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- ZORO SELECT Brown Viton O-Ring, Dash 168, PK2 (ZUSAVB75168)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG AL)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- EEZER PRODUCTS .625in X 4in X .187in Black Handle Grip, Vinyl Foam (100090)
- Visipak Product Protection & Grips