Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-3 1/4"-FLAT TOP-NO TAB-LDPE-BLACK, 100PK
Mfr # 013297
Zoro # G006980334
product price: $92.55
/pk 100, $0.93/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 3-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 013297
- Zoro # G006980334
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 3-1/4" |
Details
Material | LDPE |
Color | Black |
Description
CLOSURE-FLX PLUG ROUND-3 1/4"-FLAT TOP-NO TAB-LDPE-BLACK-STOCK-100/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1500RKHS4PK)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3-UNL)
- NELSON SHIMS Nelson Wood Shims NW32 COMPOSITE 7.5 in. Composit Shims; 32 Count (NW32 COMPOSITE)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- EEZER PRODUCTS .940in X 10in X .125in Black Handle Tube, Vinyl Foam (100225)
- Visipak Product Protection & Grips