Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-2"-FLAT TOP-NO TAB-LDPE-RED, 250PK
Mfr # 991386
Zoro # G206980431
product price: $57.55
/pk 250, $0.23/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 991386
- Zoro # G206980431
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2" |
Details
Material | LDPE |
Color | Red |
Description
CLOSURE-FLX PLUG ROUND-2"-FLAT TOP-NO TAB-LDPE-RED-STOCK-250/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA4S)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C169CB)
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 (U38801.018.0700)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- Visipak Product Protection & Grips