Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-2"-FLAT TOP-NO TAB-LDPE-NATURAL, 250PK
Mfr # 770920
Zoro # G706980177
product price: $67.29
/pk 250, $0.27/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2"
- Material LDPE
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 770920
- Zoro # G706980177
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 2" |
Details
Material | LDPE |
Color | Natural |
Description
CLOSURE-FLX PLUG ROUND-2"-FLAT TOP-NO TAB-LDPE-NATURAL-STOCK-250/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Statuary SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0473-SAM)
- SCHLAGE Deadbolt, HD, Satin Chrome, C123 (B662P 626 C123)
- NATIONAL HARDWARE Bolt Foot 4In (N236-338)
- ZORO SELECT Lever Lockset, Mechanical, 2VMW Angled (2VMW2)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- EEZER PRODUCTS .940in X 10in X .125in Black Handle Tube, Vinyl Foam (100225)
- Visipak Product Protection & Grips