Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-11/16"-FLAT TOP-NO TAB-LDPE-RED, 1000PK
Mfr # 209121
Zoro # G706979959
product price: $67.65
/pk 1000, $0.07/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 11/16"
- Color Red
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 209121
- Zoro # G706979959
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 11/16" |
Details
Color | Red |
Material | LDPE |
Description
CLOSURE-FLX PLUG ROUND-11/16"-FLAT TOP-NO TAB-LDPE-RED-STOCK-1000/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- COMPONENT HARDWARE Black Rubber Exhaust Fan Access Plug (FG99-0005)
- ZORO SELECT FFKM O-Ring, Dash 110 (ZUSADC75110)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- EEZER PRODUCTS .625in X 4in X .187in Black Handle Grip, Vinyl Foam (100090)
- Visipak Product Protection & Grips