Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-11/16"-FLAT TOP-NO TAB-LDPE-NATURAL, 1000PK
Mfr # 068812
Zoro # G206980424
product price: $62.15
/pk 1000, $0.06/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Inside Dia. 11/16"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 068812
- Zoro # G206980424
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 11/16" |
Details
Material | LDPE |
Color | Natural |
Description
CLOSURE-FLX PLUG ROUND-11/16"-FLAT TOP-NO TAB-LDPE-NATURAL-STOCK-1000/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Utility Hook, 70 lb, Steel, Black, Zinc (CMDH2-6)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4015.044)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4010)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- Visipak Product Protection & Grips