Shop All Product Protection & Grips
Visipak
CLOSURE-FLX PLUG ROUND-1"-FLAT TOP-NO TAB-LDPE-RED, 500PK
Mfr # 645102
Zoro # G506980384
product price: $41.39
/pk 500, $0.08/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Red
- Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 645102
- Zoro # G506980384
- Country of Origin China
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1" |
Details
Material | LDPE |
Color | Red |
Description
CLOSURE-FLX PLUG ROUND-1"-FLAT TOP-NO TAB-LDPE-RED-STOCK-500/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- KIPP Pin Retaining Cables with eye (K0367.0150)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- NATIONAL HARDWARE HINGE MORT NP ZINC2-1/2"" (N146-258)
- VISIPAK CLOSURE-ROUND PLUG-3/8"-(FDA)-CLEAR, 5000PK (952891)
- VISIPAK CLOSURE-ROUND HANG PLUG-4"-(FDA)-CLEAR, 150PK (025804)
- VISIPAK CLOSURE-ROUND PLUG-1-3/4"-HDPE-BLACK, 1000PK (578274)
- VISIPAK CLOSURE-ROUND PLUG-2"-HDPE-BLACK, 1000PK (449490)
- VISIPAK CLOSURE-HEX PLUG-3-1/2"-HDPE-BLACK, 500PK (865351)
- VISIPAK Accessories-SHRINK BAND-205mm-64mm-.05mm-PVC-CLEAR, 75PK (041637)
- EEZER PRODUCTS .705in X 12.5in X .187in Black Handle Grip, Vinyl Foam (100130)
- Visipak Product Protection & Grips