Shop All Industrial Caps & Plugs
Visipak
Clear Caps-5"-CLEAR, 500PK
Mfr # 145783
Zoro # G706899479
product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.500"
- Wall Thickness 0.012"
- Outside Dia. 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 145783
- Zoro # G706899479
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 5" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-5"-CLEAR--500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- RAYMOND Inch Series Die Spring, PK3 (105508)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- TY-FLOT FME Cover, 2"dia., PK50 (CBFR2RD)
- Visipak Industrial Caps & Plugs