Shop All Industrial Caps & Plugs
Visipak
Clear Caps-4"-CLEAR, 1000PK
Mfr # 414374
Zoro # G006899469
product price: $394.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Outside Dia. 4"
- Plug Length 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 414374
- Zoro # G006899469
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 4" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-4"-CLEAR-STOCK-1000 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Electronic Lock, Satin Brass, 12 Button (E2031BLL60641)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- ILCO Ilco: Key Blanks, H1098LA-B10 GM (H98LA H98LA) (ILCO-H1098LA-B10)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- STOCKCAP Anti-Roll Caps-1.656-1.500-0.070-701-1R-RED-FEN STOCK (864273)
- GRIPWORKS L Caps-0.500-5.000-0.075-FE-701-89-BLACK, 10PK (470809)
- Visipak Industrial Caps & Plugs