Shop All Industrial Caps & Plugs
Visipak
Clear Caps-3/8"-CLEAR, 2500PK
Mfr # 649124
Zoro # G506898573
product price: $253.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.250"
- Wall Thickness 0.012"
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 649124
- Zoro # G506898573
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.250" |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-3/8"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-218 Square O-Ring ID: 1 1/4, CS 1/8, OD 1 1/2 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R218x6)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C6L)
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- ZORO SELECT O-Ring, Dash 237, PTFE, 0.13 In., PK2 (1RGL5)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- SAFE-T-SPONGE Cap, FME High Temperature, 10" OD Size (HT-10)
- STOCKCAP EPDM Plugs-0.437-0.250-1.000-BLACK, 100PK (316229)
- STOCKCAP Pull Plugs Silicone-0.281-0.138-1.000-1.000-CLEAR, 50PK (279939)
- STOCKCAP Rubber Seal Plugs-RSP0375-SBR/NR-BLACK, 500PK (211500)
- Visipak Industrial Caps & Plugs