Shop All Industrial Caps & Plugs
Visipak
Clear Caps-3/4"-CLEAR, 2500PK
Mfr # 929099
Zoro # G506899877
product price: $272.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.375"
- Wall Thickness 0.012"
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 929099
- Zoro # G506899877
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.375" |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-3/4"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3002-BI-10B)
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC, Satin Chrome (2001C-16-24AC/DC)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38871.012.0087)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- TY-FLOT FME Vented Cover, 9"dia., Orange, PK30 (CBVFR9OR)
- TY-FLOT FME Covers, 6" dia. x 6" D, PK30 (CBFR6OR)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP Plus Plugs-SR5-0.805-0.679-0.093-701-1R-RED, 100PK (445627)
- STOCKCAP End Caps-C-2-3/4-LDPE-RED, 100PK (872069)
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- Visipak Industrial Caps & Plugs