Shop All Industrial Caps & Plugs
Visipak
Clear Caps-3"-CLEAR, 1200PK
Mfr # 977815
Zoro # G106898980
product price: $327.99
/pk 1200, $0.27/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Outside Dia. 3"
- Plug Length 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 977815
- Zoro # G106898980
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 3" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-3"-CLEAR-STOCK-1200 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY REPLACEMENT BLADE 4A7 81996-D4010 FOR 2016-2018 KIA OPTIMA FLIP KEY WITH FCC SY5JFRG (FKB-KIA-4A7)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- M-D DOOR MAGNET WHITE 36X81 (47006)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- TY-FLOT FME Cover, 4"dia. x 6"D, Pink, PK30 (CBFR4PK)
- STOCKCAP THREADED PLUG-PT-55-LDPE-RED, 100PK (306191)
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- TY-FLOT FME Cover, 24"dia. x 10"D, Pink, PK20 (CBFR24PK)
- Visipak Industrial Caps & Plugs