Shop All Industrial Caps & Plugs
Visipak
Clear Caps-3 1/2"-CLEAR, 1200PK
Mfr # 053044
Zoro # G406899717
product price: $462.99
/pk 1200, $0.39/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.500"
- Wall Thickness 0.012"
- Outside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 053044
- Zoro # G406899717
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 3-1/2" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-3 1/2"-CLEAR-STOCK-1200 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- ROCKWOOD Door Protection Plate, 8Hx34W, SS (K1050 8 X 34 US32D316)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Black (BTC20U19)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP EPDM Plugs-0.375-0.250-0.750-BLACK, 50PK (763407)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- Visipak Industrial Caps & Plugs