Shop All Industrial Caps & Plugs
Visipak
Clear Caps-2"-CLEAR, 2000PK
Mfr # 486767
Zoro # G906898487
product price: $361.99
/pk 2000, $0.18/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2"
- Wall Thickness 0.012"
- Plug Length 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 486767
- Zoro # G906898487
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 2" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-2"-CLEAR-STOCK-2000 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Wine Rack Organizer (5375-40WR-1CR)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Tan (FP51830031)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK (191260)
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- TY-FLOT FME Covers, 2" dia., PK50 (CBFR2OR)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-234-16 PVCORG400)
- STOCKCAP End Caps-C-5/8-LDPE-RED, 1000PK (537377)
- Visipak Industrial Caps & Plugs