Shop All Industrial Caps & Plugs
Visipak
Clear Caps-2 3/4"-CLEAR, 2500PK
Mfr # 123245
Zoro # G106898898
product price: $600.99
/pk 2500, $0.24/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Outside Dia. 2-3/4"
- Plug Length 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 123245
- Zoro # G106898898
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 2-3/4" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-2 3/4"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-028 Square O-Ring ID: 1 3/8, CS 1/16, OD 1 1/2 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R028x2)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 1 1/2"W x 5"D x 5"H (BKTP02X05X05HUG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- FALCON SFIC Rim Housing, Less 6/7-pin Core, 626, 4 Pack (C953 626 (4PK))
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- TY-FLOT FME Covers, 2" dia., PK50 (CBFR2OR)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- SAFE-T-SPONGE FME Sponge, 38 (PL38)
- Visipak Industrial Caps & Plugs