Shop All Industrial Caps & Plugs
Visipak
Clear Caps-2 1/4"-CLEAR, 2500PK
Mfr # 538210
Zoro # G406898604
product price: $525.99
/pk 2500, $0.21/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Outside Dia. 2-1/4"
- Plug Length 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 538210
- Zoro # G406898604
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 2-1/4" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-2 1/4"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P7-W)
- SCHLAGE WIFI DEADBOLT METAL SN (BE499WBVCEN619)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 200 lb. cap. 3.22 in. L (T7645036)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15PK)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- TY-FLOT FME Cover, 6"dia. x 6"D, Pink, PK30 (CBFR6RD)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- Visipak Industrial Caps & Plugs