Shop All Industrial Caps & Plugs
Visipak
Clear Caps-2 1/2"-CLEAR, 2000PK
Mfr # 633753
Zoro # G806899690
product price: $433.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.500"
- Outside Dia. 2-1/2"
- Wall Thickness 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 633753
- Zoro # G806899690
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 2-1/2" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-2 1/2"-CLEAR-STOCK-2000 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- ALEKO Aleko LM157B-UNB Range Adjustment Board for Exit Wand (LM157B-UNB)
- X1 TOOLS R-32 O-Ring ID: 50 mm, CS: 3.5 mm, OD: 57 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0032x30)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- ALLSTAR Plastic -3 to -16 Cap Kit (ALL50800)
- STOCKCAP End Caps-C-1-1/2-LDPE-RED, 1400PK (105134)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.5", PK25 (PL2.5)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- TY-FLOT FME Cover, 2"dia., Pink, PK50 (CBFR2PK)
- Visipak Industrial Caps & Plugs