Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1/4"-CLEAR, 2500PK
Mfr # 978078
Zoro # G206899436
product price: $253.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.250"
- Wall Thickness 0.012"
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 978078
- Zoro # G206899436
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.250" |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1/4"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Knockout Bushing, 100PK (1211D)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP THREADED CAP-CT-15-LDPE-RED, 100PK (439120)
- TY-FLOT FME Cover, 24"dia. x 10"D, PK20 (CBFR24OR)
- STOCKCAP THREADED CAP-CT-25-LDPE-RED, 100PK (275676)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP Anti-Roll Caps-1.656-1.500-0.070-701-1R-RED-FEN STOCK (864273)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- Visipak Industrial Caps & Plugs