Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1/2"-CLEAR, 2500PK
Mfr # 274274
Zoro # G806899829
product price: $272.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.375"
- Wall Thickness 0.012"
- Outside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 274274
- Zoro # G806899829
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.375" |
Outside Dia. | 1/2" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1/2"-CLEAR-STOCK-2500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG40)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP SPA 626 JD)
- ZORO SELECT O-Ring, Dash 028, PTFE, 0.07 In., PK10 (1RGC5)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-14-11-52)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 2.25", PK25 (PL2)
- STOCKCAP Tear Caps-CZ-1/4-LDPE-RED, 3500PK (728136)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP THREADED CAP-CT-15-LDPE-RED, 100PK (439120)
- TY-FLOT FME Covers, 6" dia. x 6" D, PK30 (CBFR6OR)
- STOCKCAP S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK (132847)
- Visipak Industrial Caps & Plugs