Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1"-CLEAR, 2500PK
Mfr # 136358
Zoro # G406899021
product price: $322.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Plug Length 0.500"
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 136358
- Zoro # G406899021
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 1" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8160192195)
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6630.22)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- SAFE-T-SPONGE FME Sponge, 18 (PL18)
- STOCKCAP S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK (003618)
- STOCKCAP EPDM Plugs-0.375-0.250-0.750-BLACK, 50PK (763407)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- Visipak Industrial Caps & Plugs