Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1 3/4"-CLEAR, 2500PK
Mfr # 872434
Zoro # G606899548
product price: $452.99
/pk 2500, $0.18/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Length 0.500"
- Outside Dia. 1-3/4"
- Wall Thickness 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 872434
- Zoro # G606899548
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 1-3/4" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1 3/4"-CLEAR-STOCK-2500 PCS/BOX-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- BRASS ACCENTS Kick Plate, 6x28", Antique Brass Screw (A09-P0628-609)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP EPDM Caps-1.187-1.500-0.060-BLACK, 5PK (770803)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 3.25", PK25 (PL3)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- STOCKCAP S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK (191260)
- Visipak Industrial Caps & Plugs